Motion
GR220K

TIMKEN
GR220K

Grease - Polyurea Composition, 2 NLGI Grade, 55 kg Size, Keg Container, Dark Blue Color, Water Resistant
MI ITEM #02617750
MFR #GR220K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GR220K

Grease - Polyurea Composition, 2 NLGI Grade, 55 kg Size, Keg Container, Dark Blue Color, Water Resistant
MI ITEM #02617750
MFR #GR220K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    55 kg
  • NLGI Grade
    2
  • Weight
    120.00 lbs

Details

  • Color
    Dark Blue
  • Composition
    Polyurea
  • Container Type
    Keg
  • Dropping Point
    Greater Than 260 °C
  • Flash Point
    255 °C
  • Max Operating Temperature
    325 °F
  • Maximum Speed
    1200 rpm
  • Min Operating Temperature
    -30 °F
  • UPC_NO
    053893972169
  • Water Resistance
    Water Resistant
  • Water Washout
    2

Overview

Mfr description
GR220K GREASE
  • Outstanding long-life, moderately high-temperature lubrication of ball bearings
  • Maintains mechanical shear stability
  • Provides corrosion resistance, even in the presence of salt water
  • Features low-noise characteristics and excellent pumpability
  • Does not contain extreme-pressure additives but is inhibited against rust and oxidation
  • Operating temperature: -40°F to 325°F
  • Applications: Lightly loaded ball bearings in pillow blocks and conveyors that operate in high-temperature environments, including kiln and glasswork applications, electric motors, chemical manufacturing and noise-sensitive environments, ball bearings operating at mid- to high-speeds (10,000 rpm maximum), pumps, fans, electric motors and idler pulleys
  • Cartridges are a minimum order of ten to a box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought