Motion
GR220P

TIMKEN
GR220P

Ball Bearing Pillow Block Grease - Genearl Purpose, 35.3 lbs, Pail
MI ITEM #02617752
MFR #GR220P
Price$1,079.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GR220P

Ball Bearing Pillow Block Grease - Genearl Purpose, 35.3 lbs, Pail
MI ITEM #02617752
MFR #GR220P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,079.09/each

Specifications

Dimensions

  • Container Size
    35.3 lbs
  • Weight
    35.00 lbs

Details

  • Application
    Ball Bearings
  • Container Type
    Pail
  • Manufacturer Upc Number
    053893972176
  • Type
    Genearl Purpose
  • UPC_NO
    053893972176

Overview

Mfr description
GR220P GREASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought