Motion
CFFL 5T

SEALMASTER
CFFL 5T

1590504000 Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, Self Lubricating
MI ITEM #02617757
MFR #CFFL 5T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CFFL 5T

1590504000 Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, Self Lubricating
MI ITEM #02617757
MFR #CFFL 5T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.3440 in
  • Misalignment Angle
    7
  • Shank Thread Size
    #5/16-24
  • Thread Size
    5/16-24
  • Weight
    0.07 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Grade
    Precision
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CFFL 5T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721185
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    TEFLON
  • Radial Static Load Capacity
    2080 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    662288721185

Overview

Mfr description
CFFL 5T ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads PTFE Liner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought