Motion
6PS188 X50FT

GATES RUBBER CO
6PS188 X50FT

Hydraulic Hose - 3/8 in ID, 0.71 in OD, 1500 psi Working Pressure, 6000 psi / 413.7 bar Burst Pressure
Mi Item #02617819
MFR #6PS188 X50FT
Price$438.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6PS188 X50FT

Hydraulic Hose - 3/8 in ID, 0.71 in OD, 1500 psi Working Pressure, 6000 psi / 413.7 bar Burst Pressure
Mi Item #02617819
MFR #6PS188 X50FT

Mfr description
6PS188 X 50' REEL POWER STEERING HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$438.64/each

Specifications

Dimensions

  • Hose Dash Size
    6
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    3.25 in /82.6 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.71 in

Details

  • Burst Pressure
    6000 psi / 413.7 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    CSM
  • Cover Type
    Standard
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    3317-0108
  • Manufacturer Upc Number
    072053341645
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Gates PS188 Power Steering Hose is recommended for power steering pressure lines.
  • Reinforcement Type
    2-braid, high-strength nylon
  • Trademark
    PS188 Power Steering Hose
  • Tube Color
    Black
  • Tube Material
    CSM - Type M
  • Working Pressure
    1500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)