Motion
12" METAL BLADE 207/208/2" SAW

GATES RUBBER CO
12" METAL BLADE 207/208/2" SAW

12" METAL BLADE 207/208/2" SAW
MI ITEM #02618009
MFR #12" METAL BLADE 207/208/2" SAW
Price$698.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12" METAL BLADE 207/208/2" SAW

12" METAL BLADE 207/208/2" SAW
MI ITEM #02618009
MFR #12" METAL BLADE 207/208/2" SAW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$698.51/each

Specifications

Details

  • Accessory Type
    Cutting Blade
  • Additional Details
    Replacement cutting blades for popular Gates hydraulic hose saws.
  • Country of Origin
    US
  • Description
    78009 12" SCALLOPED BLADE
  • For Use With
    2" Shop Saw (Red), 208 (Black), 207 (Black)
  • Harmonization Code
    8466.94.8585

Overview

Mfr description
78009 12" SCALLOPED BLADE
  • Caution: Keep blade sharp. Heat generated by a dull blade can damage steel and flare the hose.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought