Motion
NCA1-150
Pivot Pin - 1.5000 in Bore, 1.5 in Stroke, Cushion Both Ends
Mi Item #02618028
MFR #NCA1-150
Price$6.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pivot Pin - 1.5000 in Bore, 1.5 in Stroke, Cushion Both Ends
Mi Item #02618028
MFR #NCA1-150

Mfr description
NCA1-150 PIVOT PIN 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.25/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke
    1.5 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Hardware Type
    Pivot Pin
  • Installation Instructions
  • Manufacturer Catalog
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)