Specifications
Dimensions
- Bore Diameter3.2500 in
- Cylinder Size3.2500 in
Details
- Auto-SwitchStandard
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Hardware TypeRear Clevis Bracket
- Installation Instructions
- Manufacturer Catalog
- Number of Switches2
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)