Motion
NAH30EMZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 30 mm Rail Size, 98.6 mm Wide, Load Capacity: 35500 N
Mi Item #02618172
MFR #NAH30EMZ
Price$252.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 30 mm Rail Size, 98.6 mm Wide, Load Capacity: 35500 N
Mi Item #02618172
MFR #NAH30EMZ

Mfr description
NAH30EMZ NH30 PRE-LOAD TYPE SLIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.26/each

Specifications

Dimensions

  • Overall Height
    33 MM
  • Overall Length
    104.6 MM
  • Overall Width
    90 MM

Details

  • Load Capacity
    35500 N
  • Measurement Standard
    Metric
  • Series
    LH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)