Motion
HPVE-40
V-Groove Cam Follower - 60 mm Roller Dia., 33 mm Roller Width, 40 mm Point Dia., Open
MI ITEM #02618184
MFR #HPVE-40
Your Price$213.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 60 mm Roller Dia., 33 mm Roller Width, 40 mm Point Dia., Open
MI ITEM #02618184
MFR #HPVE-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$213.76/each(List $256.51)

Overview

Mfr description
HPVE-40 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Material
    Stainless Steel
  • Bearing Element
    Ball
  • Stud Diameter
  • Thread Size
  • Thread Length
    24 mm
  • Stud Length
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    12260 N
  • Radial Static Load Capacity
    4900 N
  • Lubrication Hole Location
    None
  • Groove Angle
    90 °
  • Width To Groove Center
    17 mm
  • Eccentricity
    1.0000 in
  • UPC_NO
    622424959513
  • Weight
    0.64 kg
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text