Motion
SY3140-5FU-Q
Solenoid-Operated Air Control Valve - 4 Way, 24 V dc, 1 Solenoid, Plug-in, Base Mounted, Without Subplate, Rc Threads
Mi Item #02618193
MFR #SY3140-5FU-Q
Price$63.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4 Way, 24 V dc, 1 Solenoid, Plug-in, Base Mounted, Without Subplate, Rc Threads
Mi Item #02618193
MFR #SY3140-5FU-Q

Mfr description
SY3140-5FU-Q VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.21/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Body Material
    Zinc
  • Bracket Type
    w o Bracket
  • Flow Direction
    4 Way
  • Maximum Operating Pressure
    101
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Response Time
    12
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    IEC 60529;JIS B 8375 1981
  • Thread Standard
    Rc
  • Voltage
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)