Motion
FLCTEY35-XL

INA (SCHAEFFLER)
FLCTEY35-XL

Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #02618234
MFR #FLCTEY35-XL
Price$254.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
FLCTEY35-XL

Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #02618234
MFR #FLCTEY35-XL

Mfr description
FLCTEY35-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.26/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    100 mm
  • Bore Diameter  
    35 mm
  • Length Through Bore
    37.9 mm
  • Overall Length Diameter  
    94 mm
  • Weight
    2.46 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    25500 N
  • Radial Static Load Capacity
    15300 N
  • Replacement Bearing
    GAY35-NPP-B
  • Seal Type
    Double Lip Contact
  • Series
    FLCTEY
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802807967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)