Motion
23992-B-MB-H140-C3

FAG (SCHAEFFLER)
23992-B-MB-H140-C3

Spherical Roller Bearing - 460 mm ID, 620 mm OD, 118 mm Width, Straight Bore, Open, C3
MI ITEM #02618293
MFR #23992-B-MB-H140-C3
List Price$61,472.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23992-B-MB-H140-C3

Spherical Roller Bearing - 460 mm ID, 620 mm OD, 118 mm Width, Straight Bore, Open, C3
MI ITEM #02618293
MFR #23992-B-MB-H140-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61,472.87/each for your price

Overview

Mfr description
23992-B-MB-H140-C3

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    750 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Cage Material
    Brass Cage
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    3.00 mm
  • Series
    239
  • UPC_NO
    4026677547804
  • Weight
    244.2 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text