Motion
618/630-M
Radial/Deep Groove Ball Bearing - Straight Bore, 630 mm ID, 780 mm OD, 69 mm Width, Open, Without Snap Ring
Mi Item #02618295
MFR #618/630-M
Price$66,627.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 630 mm ID, 780 mm OD, 69 mm Width, Open, Without Snap Ring
Mi Item #02618295
MFR #618/630-M

Mfr description
618/630-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66,627.48/each

Specifications

Dimensions

  • Bore Diameter  
    630 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    780 mm
  • Overall Width  
    69 mm
  • Precision Rating
    Not Rated
  • Weight
    161.04 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    618/630-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 618/630-M Radial/Deep Groove Ball Bearing features 630 mm bore diameter, straight bore, open closure, 780 mm outside diameter, and 69 mm width.
  • Manufacturer Catalog Number
    618/630-M
  • Max Rpm
    1330 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    425000 N
  • Radial Static Load Capacity
    790000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801305976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)