Motion
NF14/7S
NorthFlex Duro Task™ General Purpose Work Gloves - Small Size, Rubber Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02618398
MFR #NF14/7S
Your Price$4.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NorthFlex Duro Task™ General Purpose Work Gloves - Small Size, Rubber Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02618398
MFR #NF14/7S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.57/pr(List $5.25)

Overview

Mfr description
NF14/7S RUBBER/STRING KNIT GLOVE-S
  • Rubber coating is an economical alternative to nitrile coated gloves
  • Seamless liner provides superior comfort, lessens hand fatigue
  • Unique textured finish provides a sure grip on objects
  • Coated on the fingertips and thumb crotch which minimizes wear on high stress areas
  • Launderable for additional wear and value
  • Cuff over-stitching is color-coded by size to aid sorting after laundering
  • Applications: Automotive assembly, gardening, general maintenance work, janitorial, light assembly, manufacturing, small part handling and shipping/receiving

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Blue
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Textured
  • Coating Material
    Rubber
  • Product Line
    Northflex Duro Task
  • Description Keyword
    Unlined
  • UPC_NO
    821812726281

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought