Overview
Mfr description
NF14/10XL RUBBER/STRING KNIT GLOVE-XL
- Rubber coating is an economical alternative to nitrile coated gloves
- Seamless liner provides superior comfort, lessens hand fatigue
- Unique textured finish provides a sure grip on objects
- Coated on the fingertips and thumb crotch which minimizes wear on high stress areas
- Launderable for additional wear and value
- Cuff over-stitching is color-coded by size to aid sorting after laundering
- Applications: Automotive assembly, gardening, general maintenance work, janitorial, light assembly, manufacturing, small part handling and shipping/receiving
Specifications
- Glove SizeXL or Size 10
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialCotton, Polyester
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBlue
- Hand TypePair
- Lining SeamsSeamless Lining
- Grip PatternTextured
- Coating MaterialRubber
- Product LineNorthflex Duro Task
- Description KeywordUnlined
- UPC_NO821812726236
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data