Motion
NF13/8M
NorthFlex Nitritask™ General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #02618403
MFR #NF13/8M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NorthFlex Nitritask™ General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #02618403
MFR #NF13/8M

Mfr description
NF13/8M NITRILE/STRING KNIT GLOVE-M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Grey
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Northflex Nitritask
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    21 CFR, FDA, USDA
  • UPC_NO
    821812725093

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)