Specifications
Dimensions
- Glove SizeL or Size 9
Details
- ApplicationGeneral Purpose
- Coating CoveragePalm & Fingers
- Coating MaterialNitrile
- ColorGrey
- Cuff TypeKnit Wrist
- Description KeywordUnlined
- Finger CoverageFull
- Hand TypePair
- Lining MaterialNylon
- Lining SeamsSeamless Lining
- MaterialNylon
- Material TypeKnit Gloves - Coated
- Product LineNorthflex Nitritask
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- Standards Met21 CFR, FDA, USDA
- UPC_NO821812725208
Overview
Mfr description
NF13/9L NITRILE/STRING KNIT GLOVE-L