Motion
LA049PFS
Dexi-Task™ Disposable Gloves - Small Size, Nitrile, Textured Surface, Powder-Free, 4.7 mil Thick, Blue Color
MI ITEM #02618406
MFR #LA049PFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexi-Task™ Disposable Gloves - Small Size, Nitrile, Textured Surface, Powder-Free, 4.7 mil Thick, Blue Color
MI ITEM #02618406
MFR #LA049PFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LA049PF/S NITRILE DISP GLOVE,S-100/BOX
  • Provides more puncture resistance than natural rubber latex or vinyl gloves
  • 5mil thickness
  • Color: Blue
  • Does not contain latex proteins that can cause allergic reactions
  • Complies with USDA and FDA regulations (21 CFR), for use in food processing

Specifications

  • Glove Size
    Small
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "Dexi-Task™"
  • Thickness
    4.7 mil
  • Color
    Blue
  • Length
  • Application
    Food Processing, Medical/Exam Grade
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Standards Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought