Specifications
Dimensions
- Roll Length300 ft
- Width3 in
Details
- ColorBlack on Red
- LanguageEnglish
- MessageDANGER DO NOT ENTER
- Message HeaderDanger
- Pattern Or MessageMessage
- Product TypeBarricade & Flagging Tape
- Reflective Or FluorescentNeither
Overview
Mfr description
CT3RE8/300N DO NOT ENTER TAPE