Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
TVA2/15NZ/O3XL

High-Visibility Vest - Size: 3X-Large, ANSI Class: 2, Hi-Vis Orange
MI ITEM #02618432
MFR #TVA2/15NZ/O3XL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TVA2/15NZ/O3XL VEST HI-VIZ ORANGE 3XL

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • ANSI Class
    2
  • Front Closure
    Zipper
  • Material
    Polyester
  • Vest Color
    Hi-Vis Orange
  • Number Of Horizontal Stripes
    1
  • Legend
    None
  • Number Of Pockets
    0
  • Size
    3XL
  • Product Line
    North-Brite
  • Pattern
    None
  • Stripe Width
    1-1/2 in
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Additional Details
    2 Vertical Stripes
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought