Motion
1617/12
TRAFFIC CONE - 12 HIGH HI-VIZ ORANGE - LDPE- WEIGHT: 350G / 13OZ.
Mi Item #02618444
MFR #1617/12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRAFFIC CONE - 12 HIGH HI-VIZ ORANGE - LDPE- WEIGHT: 350G / 13OZ.
Mi Item #02618444
MFR #1617/12

Mfr description
1617/12 TRAFFIC CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cone Height
    12 in

Details

  • Base Material
    Low Density Polyethylene
  • Collapsible Or Rigid Cone
    Rigid Cone
  • Cone Color
    Orange
  • Cone Material
    Low Density Polyethylene
  • Product Type
    Traffic Cones
  • Reflective Band Or Message
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)