Motion
1617/183C
TRAFFIC CONE - HEAVY DUTY - 18 HIGH HI-VIZ ORANGE -LDPE - WEIGHT: 1740G / 3.0 LB.
MI ITEM #02618445
MFR #1617/183C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRAFFIC CONE - HEAVY DUTY - 18 HIGH HI-VIZ ORANGE -LDPE - WEIGHT: 1740G / 3.0 LB.
MI ITEM #02618445
MFR #1617/183C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1617/183C TRAFFIC CONE
  • EVA (ethylene vinyl acetate) resin is able to withstand wide temperature ranges from -68°F to 122°F
  • UV-resistant stabilizer—Non-fading color
  • Excellent elasticity, resistant to environmental stress and cracking
  • Non-porous surface is resistant to dirt and grease
  • Wide bodied design and heavy-duty weighted at base for maximum stability
  • Non-sticking when stacked vs dipped or flow-molded cones
  • Withstands winds generated by high speed traffic
  • Color: Hi-Viz orange
  • 3 lb Omni-Brite™ cone collar sold separately (see CC4 or CC6)

Specifications

  • Reflective Band Or Message
    None
  • Cone Color
    Orange
  • Cone Height
    18 in
  • Collapsible Or Rigid Cone
    Rigid Cone
  • Cone Material
    Low Density Polyethylene
  • Base Material
    Low Density Polyethylene
  • Base Square Size
    3 in
  • Product Type
    Traffic Cones

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text