Motion
1617/287C
TRAFFIC CONE - HEAVY DUTY - 28 HIGH HI-VIZ ORANGE -LDPE - WEIGHT: 3200 G / 7 LB.
MI ITEM #02618446
MFR #1617/287C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRAFFIC CONE - HEAVY DUTY - 28 HIGH HI-VIZ ORANGE -LDPE - WEIGHT: 3200 G / 7 LB.
MI ITEM #02618446
MFR #1617/287C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1617/287C

Specifications

  • Reflective Band Or Message
    2 Reflective Bands
  • Cone Color
    Orange
  • Cone Height
    28 in
  • Collapsible Or Rigid Cone
    Rigid Cone
  • Band Color
    Silver
  • Band Height
    4 in, 6 in
  • Cone Material
    Low Density Polyethylene
  • Base Material
    Low Density Polyethylene
  • Base Square Size
    7 in
  • Product Type
    Traffic Cones

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text