Overview
Mfr description
LA258G/11 NITRILE GLOVE 25MIL 11
Specifications
- Glove Size11, 2X-Large
- MaterialNitrile
- Cuff TypeSlip-On
- Length
- Hand TypePair
- ColorGreen
- Product LineNitriGuard Plus
- Lining MaterialUnlined
- Supported Or UnsupportedUnsupported
- Standards MetEN 374.2003 JKL, EN 374.2003, EN 388 4102, EN 388.2003, EN 420.2003, FDA
- Thickness25 mil
- UPC_NO821812022642
- Weight40.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data