Motion
LA258G/7
NitriGuard Plus Chemical Resistant Glove - Size S or Size 7, Nitrile, Slip-On Cuff, 45 cm Length, Green
MI ITEM #02618502
MFR #LA258G/7
Price$279.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NitriGuard Plus Chemical Resistant Glove - Size S or Size 7, Nitrile, Slip-On Cuff, 45 cm Length, Green
MI ITEM #02618502
MFR #LA258G/7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$279.37/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    45 cm
  • Thickness
    25 mil, 0.64 mm
  • Weight
    32.00 lbs

Details

  • Application
    Aerospace And Automotive Degreasing, Automotive Assembling And Painting, Chemical Handling And Processing Food Processing, Print And Graphic Shop Cleanup
  • Color
    Green
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Liner Color
    Green
  • Lining Material
    Unlined
  • Material
    Nitrile
  • Material Type
    Nitrile
  • Product Line
    NitriGuard Plus
  • Standards Met
    EN 374.2003 JKL, EN 374.2003, EN 388 4102, EN 388.2003, EN 420.2003, FDA
  • Supported Or Unsupported
    Unsupported
  • UPC_NO
    821812022659

Overview

Mfr description
LA258G/7 NITRILE GLOVE 25MIL 7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought