Motion
LA258G/8
Nitri-Guard - nitrile gloves - green - 25 mil (0.63mm) - 18'' (45.7cm) - unflocked - sizes: 7/S, 8/M, 9/L, 10/XL, 11/XXL - 12 pairs per bag, 6 bags per case.
MI ITEM #02618503
MFR #LA258G/8
Price$279.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Guard - nitrile gloves - green - 25 mil (0.63mm) - 18'' (45.7cm) - unflocked - sizes: 7/S, 8/M, 9/L, 10/XL, 11/XXL - 12 pairs per bag, 6 bags per case.
MI ITEM #02618503
MFR #LA258G/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$279.37/each

Specifications

Dimensions

  • Glove Size
    8, Medium
  • Length  
    45 cm
  • Thickness
    25 mil
  • Weight
    34.00 lbs

Details

  • Color
    Green
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Nitrile
  • Product Line
    NitriGuard Plus
  • Standards Met
    EN 374.2003 JKL, EN 374.2003, EN 388 4102, EN 388.2003, EN 420.2003, FDA
  • Supported Or Unsupported
    Unsupported
  • UPC_NO
    821812022666

Overview

Mfr description
LA258G/8 NITRILE GLOVE 25MIL 8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought