Motion
LA258G/9
NitriGuard Plus Chemical Resistant Glove - Size L or Size 9, Nitrile, Straight Cuff, 45 cm Length, Green
MI ITEM #02618504
MFR #LA258G/9
Price$263.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NitriGuard Plus Chemical Resistant Glove - Size L or Size 9, Nitrile, Straight Cuff, 45 cm Length, Green
MI ITEM #02618504
MFR #LA258G/9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$263.61/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    45 cm
  • Thickness
    25 mil, 0.64 mm
  • Weight
    38.00 lbs

Details

  • Application
    Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup
  • Color
    Green
  • Cuff Type
    Straight
  • Features & Benefits
    Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit
  • Hand Type
    Pair
  • Liner Color
    Green
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Material
    Nitrile
  • Material Type
    Nitrile
  • Product Line
    NitriGuard Plus
  • Standards Met
    USDA and FDA regulations, 21 CFR, for use in food processing
  • Supported Or Unsupported
    Unsupported
  • UPC_NO
    821812022673

Overview

Mfr description
LA258G/9 NITRILE GLOVE 25MIL 9
  • Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought