Specifications
Dimensions
- Glove SizeS or Size 7
- Length26 in
- Weight38.50 lbs
Details
- ColorBlue
- Cuff TypeElastic Cuff
- Hand TypePair
- Liner ColorBlue
- MaterialNitrile
- Material TypeNitrile
- Product LineNitri-Knit
- Standards Met21 CFR, FDA, USDA
- Supported Or UnsupportedSupported
- Surface FinishRough
- UPC_NO821812022758
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)