Motion
NK803ES/8
Nitri-Knit Chemical Resistant Glove - Size M or Size 8, Nitrile, Elastic Cuff, 26 in Length, Blue
Mi Item #02618510
MFR #NK803ES/8
Price$38.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Knit Chemical Resistant Glove - Size M or Size 8, Nitrile, Elastic Cuff, 26 in Length, Blue
Mi Item #02618510
MFR #NK803ES/8

Mfr description
NK803ES/8 NITRILE GLOVE W/LINER 8
  • Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.76/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    26 in
  • Weight
    38.50 lbs

Details

  • Application
    Chemical Handling
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Blue
  • Cuff Type
    Elastic
  • Features & Benefits
    Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Liner Color
    Blue
  • Liner Material
    Interlock Knit
  • Lining Material
    Interlock
  • Material
    Nitrile
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    Nitri-Knit
  • Protection Type
    Chemical Resistant
  • Standards Met
    USDA and FDA regulations, 21 CFR, for use in food processing
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    821812022765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)