Motion
SK142W/7/HEM

NORTH BY HONEYWELL
SK142W/7/HEM

Cleanroom Nitrile Gloves, 15 mil, 13'' length, bisque finish, White. Cleanroom packaged, 1 pair per poly bag, 10 pair per master poly bag, 10 master poly bags per case. Available in sizes 7, 8, 9, 10 and 11
MI ITEM #02618523
MFR #SK142W/7/HEM
List Price$834.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
SK142W/7/HEM

Cleanroom Nitrile Gloves, 15 mil, 13'' length, bisque finish, White. Cleanroom packaged, 1 pair per poly bag, 10 pair per master poly bag, 10 master poly bags per case. Available in sizes 7, 8, 9, 10 and 11
MI ITEM #02618523
MFR #SK142W/7/HEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$834.08/each for your price

Overview

Mfr description
SK142W/7 NITRILE LATEX GLOVE 13MIL 7

Specifications

  • Glove Size
    7, Small
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "SK"
  • Thickness
    14.9 mil
  • Color
    White
  • Length
  • Application
    Clean Room
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Straight
  • Grip Pattern
    Sandpatch
  • Standards Met
    ASTM 739, IEST-RP-CC005.3
  • UPC_NO
    821812017259

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text