Motion
SK142W/9/HEM

NORTH BY HONEYWELL
SK142W/9/HEM

Cleanroom Nitrile Gloves, 15 mil, 13'' length, bisque finish, White. Cleanroom packaged, 1 pair per poly bag, 10 pair per master poly bag, 10 master poly bags per case. Available in sizes 7, 8, 9, 10 and 11
Mi Item #02618525
MFR #SK142W/9/HEM
Price$725.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
SK142W/9/HEM

Cleanroom Nitrile Gloves, 15 mil, 13'' length, bisque finish, White. Cleanroom packaged, 1 pair per poly bag, 10 pair per master poly bag, 10 master poly bags per case. Available in sizes 7, 8, 9, 10 and 11
Mi Item #02618525
MFR #SK142W/9/HEM

Mfr description
SK142W/9 NITRILE LATEX GLOVE 13MIL 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$725.29/each

Specifications

Dimensions

  • Glove Size
    9, Large
  • Length  
    14 in
  • Thickness
    14.9 mil

Details

  • Application
    Clean Room
  • Color
    White
  • Cuff Type
    Straight
  • Grip Pattern
    Sandpatch
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "SK"
  • Standards Met
    ASTM 739, IEST-RP-CC005.3
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    821812017273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)