Motion
SSG29/10
Silver Shield Chemical Resistant Gloves - Size X-Large/10, Polyethylene/EVOH, Straight Cuff, 29 in Length, Silver
Mi Item #02618526
MFR #SSG29/10
Price$1,658.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silver Shield Chemical Resistant Gloves - Size X-Large/10, Polyethylene/EVOH, Straight Cuff, 29 in Length, Silver
Mi Item #02618526
MFR #SSG29/10

Mfr description
SSG29/10 SILVERSHIELD GLOVE 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,658.95/pr

Specifications

Dimensions

  • Glove Size
    10, X-Large
  • Length  
    29 in
  • Thickness
    2.7 mil
  • Weight
    17.50 lbs

Details

  • Color
    Silver
  • Cuff Type
    Straight
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Polyethylene/EVOH
  • Product Line
    Silver Shield
  • Standards Met
    EN 374.2003 AHL, EN 374.2003, EN 388 4121
  • Surface Finish
    Smooth
  • UPC_NO
    821812023144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)