Overview
Mfr description
Y103A/7 HYPALON GLOVE 10MIL 7
Specifications
- Glove Size7, Small
- MaterialHypalon
- Cuff TypeBeaded
- Length
- Hand TypeAmbidextrous
- ColorWhite
- Product LineShort Isolator Hypalon
- Standards MetEN 374.2003 AKL, EN 374.2003, EN 388 4111
- Thickness10 mil
- UPC_NO883940163581
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data