Motion
Y103A/9
Short Isolator Hypalon Chemical Resistant Glove - Size L or Size 9, Hypalon, Beaded Cuff, 14 in Length, White
Mi Item #02618534
MFR #Y103A/9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Short Isolator Hypalon Chemical Resistant Glove - Size L or Size 9, Hypalon, Beaded Cuff, 14 in Length, White
Mi Item #02618534
MFR #Y103A/9

Mfr description
Y103A/9 HYPALON GLOVE 10MIL 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    14 in
  • Thickness
    10 mil

Details

  • Color
    White
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Liner Color
    White
  • Material
    Hypalon
  • Product Line
    Short Isolator Hypalon
  • Standards Met
    EN 374.2003 AKL, EN 374.2003, EN 388 4111
  • UPC_NO
    883940163628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)