Motion
YSL2027
Chemical Resistant Sleeve - Hypalon Material, 28 in Long, White Color
Mi Item #02618536
MFR #YSL2027
Price$369.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Sleeve - Hypalon Material, 28 in Long, White Color
Mi Item #02618536
MFR #YSL2027

Mfr description
YSL2027 HYPALON ISOLATOR SLEEVE
  • Hypalon provides superior resistance to ozone and oxidizing chemicals such as alcohols, alkalis and acids
  • Highly resistant to the effects of UV radiation in both artificial light and sunlight
  • Very high abrasion resistance provides long glove service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$369.88/each

Specifications

Dimensions

  • Length
    28 in
  • Width
    10 in

Details

  • Additional Details
    Rolled Cuff
  • Approval Listing Regulations
    EN 388 1111
  • Color
    White
  • Garment Type
    Chemical Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Hypalon
  • Product Line
    Hypalon
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    883940163567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)