Overview
Mfr description
115LNR/S NITRILE RUBBER FINGER COTS-S
Specifications
- ApplicationAnti-Static, Clean Room, Pharmaceuticals, Static Dissipative
- Powder StyleNo Powder
- MaterialNitrile
- SizeSmall
- Thickness0.075 mm
- ColorWhite
- Standards MetFDA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data