Motion
125LNR/M
Disposable Finger Cot - Anti-Static, Clean Room, Pharmaceuticals, Static Dissipative
Mi Item #02618538
MFR #125LNR/M
Price$112.43/gs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Finger Cot - Anti-Static, Clean Room, Pharmaceuticals, Static Dissipative
Mi Item #02618538
MFR #125LNR/M

Mfr description
125LNR/M NITRILE RUBBER FINGER COTS-M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.43/gs

Specifications

Dimensions

  • Size
    Medium
  • Thickness
    0.075 mm

Details

  • Application
    Anti-Static, Clean Room, Pharmaceuticals, Static Dissipative
  • Color
    White
  • Manufacturer Product Page
  • Material
    Nitrile
  • Package Quantity
    720 Per Box
  • Powder Style
    No Powder
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)