Motion
135LNR/L
Disposable Finger Cot, Application: Anti-Static, Clean Room, Pharmaceuticals, Static Dissipative
Mi Item #02618539
MFR #135LNR/L
Price$109.75/gs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Finger Cot, Application: Anti-Static, Clean Room, Pharmaceuticals, Static Dissipative
Mi Item #02618539
MFR #135LNR/L

Mfr description
135LNR/L NIT RUB FINGER 144/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.75/gs

Specifications

Dimensions

  • Size
    Large
  • Thickness
    0.075 mm
  • Weight
    27.87 lbs

Details

  • Application
    Anti-Static, Clean Room, Pharmaceuticals, Static Dissipative
  • Color
    White
  • Material
    Nitrile
  • Powder Style
    No Powder
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)