Motion
145LNR/XL
145LNR/XL
Mi Item #02618540
MFR #145LNR/XL
Price$15.72/gs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
145LNR/XL
Mi Item #02618540
MFR #145LNR/XL

Mfr description
145LNR/XL NITRILE RUBBER FINGER COTS XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.72/gs

Specifications

Dimensions

  • Size
    X-Large
  • Thickness
    0.075 mm

Details

  • Application
    Anti-Static, Clean Room, Pharmaceuticals, Static Dissipative
  • Color
    White
  • Material
    Nitrile
  • Powder Style
    No Powder
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)