Motion
02-167445
Screw-In Solenoid Valve - Solenoid Actuation, 6 gpm Max Flow
MI ITEM #02618572
MFR #02-167445
Price$436.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Solenoid Valve - Solenoid Actuation, 6 gpm Max Flow
MI ITEM #02618572
MFR #02-167445

Mfr description
SV1E-10-3-0-115AU VALVE
  • Hydraulic performance specifications for explosion-proof valves are the same as the base valve
  • Approvals: UL File AU2206, Component—Industrial truck accessory, battery powered
  • CSA: Both for general-purpose and hazardous locations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.07/each

Specifications

Dimensions

  • Overall Width
    53.9 mm

Details

  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    02-167445
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    3000 psi
  • Number Of Ways
    3
  • Seal Material
    Nitrile
  • Supply Voltage
    115 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)