Motion
SV2000-50-3A-N7

SMC CORP OF AMERICA
SV2000-50-3A-N7

MFLD BLOCK, SGL WIRING
MI ITEM #02618812
MFR #SV2000-50-3A-N7
List Price$30.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2000-50-3A-N7

MFLD BLOCK, SGL WIRING
MI ITEM #02618812
MFR #SV2000-50-3A-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.33/each for your price

Overview

Mfr description
SV2000-50-3A-N7 MANIFOLD

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Standards Met
    IEC
  • Actuation
    3-Position Closed Center
  • Fluid Comp
    Air
  • Response Time
    33 ms
  • Number Of Stations
    16
  • Wiring Type
    Circular Connector
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought