Overview
Mfr description
SV3000-69A DIN RAIL MOUNT CLAMP ASSY
- For Series SV Type 10: Tie-Rod Base Manifold
- DIN rail mounting
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- PilotInternal Pilot
- Valve SeriesSV3000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data