Specifications
Dimensions
- Bore Diameter16 mm
- Cylinder SizeStandard
- Overall Length236 mm
- Port SizeM5x0.8
- Rod SizeM6x1
- Rod Size / ThreadM6x1 Male ISO
- Stroke125 mm
Details
- ActuationDouble Acting
- Adjuster OptionFixed Cushion
- Auto-SwitchYes
- Body MaterialStainless Steel
- Body OptionMagnetic Piston | Non-Rotating
- Body TypeRound Body
- Bracket 1Basic
- Compact Cylinder TypeNon-Rotating
- Country of OriginCZ
- Cushion TypeRubber Bumper
- Cylinder StyleISO 6432
- Cylinder SuffixB
- Guide TypeNon-Rotating
- MagnetBuilt-in
- Minimum Operating Pressure+0.05 MPa
- Mounting TypeClevis Mount
- Operating Pressure Range+0.05 to +1 Mpa
- Operating Temperature Range-10 to +60 °C
- Options IncludedMagnetized, Switch Ready
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardISO
- Product TypeRound Body Repairable Air Cylinders
- Rod GenderMale
- Rod Thread StandardISO
- Rod TypeSingle Rod
- SeriesC85
- Special ApplicationsNon-Rotating Rod
- Standards MetISO
- TypeCylinder
Overview
Mfr description
CD85KN16-125-B CYLINDER
- ISO cylinder, double acting, single rod
- Bore sizes (mm): 8, 10, 12, 16, 20, 25
- Type: non-rotating
- Cushion: rubber bumper only
- Strokes (mm): up to 300 (depending on bore)
- Auto switches available (order separate)