Motion
T61005BS
Safety Glasses - Anti-Fog, Scratch Resistant, Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02619082
MFR #T61005BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Scratch Resistant, Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02619082
MFR #T61005BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T61005BS VELOCITY 2 SAFETY EYEWEAR
  • Dual-lens safety spectacles
  • Low profile design
  • Vented sides
  • Offers excellent coverage
  • Frame color: Black
  • Lenses are protected with exclusive 4A coating: anti-fog, anti-scratch, anti-U.V. 99.9%, anti-static
  • Meets ANSI Z87.1-2010 and CSA Z94.3 standards

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Smoke
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    T6100
  • Metal Frame
    Non-Metal Frame
  • Lens Style
    Dual
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI, CE, CSA, OSHA
  • Specialty Features
    Vented
  • Weight
    14.80 lbs
  • Frame Color Family
    Black
  • Lens Color Family
    Smoke

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text