Motion
33-116
Powerlock Tape Measure - 16 ft Blade Length, 3/4 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
Mi Item #02619084
MFR #33-116
Price$28.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powerlock Tape Measure - 16 ft Blade Length, 3/4 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
Mi Item #02619084
MFR #33-116

Mfr description
33-116 16' PWRLOCK,TAPE,3/4 BLADE
  • Mylar® polyester film helps extend life of entire blade
  • Cast-metal case is durable and suitable for heavy-duty use
  • Secure blade lock will not creep during measurements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.46/each

Specifications

Dimensions

  • Blade Length
    16 ft
  • Blade Width
    3/4 in
  • Graduation
    1/16 in, 1/32 in
  • Weight
    0.44 lbs

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 19.2"
  • Blade Coating
    Mylar/Polyester
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Body Material
    ABS
  • Features
    CORROSION-RESISTANT: Tru-Zero end hook provides accurate measurements, EXTENDED BLADE LIFE: Mylar polyester film extends life of entire blade, JOBSITE TOUGH: Durable chrome high-impact ABS case, NO MOVEMENT WHEN MEASURING: Secure blade lock won't creep during measurements, SIMPLIFY FRAMING JOBS: 16 in. and 19-1/4 in. stud center markings
  • Lock Type
    Button
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174331165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)