Motion
SY113-5LZD-PM3-F

SMC CORP OF AMERICA
SY113-5LZD-PM3-F

Solenoid-operated Air Control Valve - 4-Way, Direct Acting Solenoid, 24 V dc, Single Solenoid, L Plug, Body Ported Subplate Included, 3 mm
Mi Item #02619110
MFR #SY113-5LZD-PM3-F
Price$31.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY113-5LZD-PM3-F

Solenoid-operated Air Control Valve - 4-Way, Direct Acting Solenoid, 24 V dc, Single Solenoid, L Plug, Body Ported Subplate Included, 3 mm
Mi Item #02619110
MFR #SY113-5LZD-PM3-F

Mfr description
SY113-5LZD-PM3-F 3 PORT SOLENOID VLV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.60/each

Specifications

Dimensions

  • Inlet Size
    M3 x 0.50 mm
  • Outlet Size
    M3 x 0.50 mm
  • Overall Height
    19.5 mm
  • Overall Length
    32 mm
  • Overall Width
    10 mm
  • Port Size
    3 mm
  • Port Size - Exhaust
    M3 x 0.50 mm
  • Port Sizes
    M3x0.5
  • Subplate Port Size
    M3 x 0.50 mm

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Resin
  • Electrical Entry
    L Plug Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.14 mm²
  • Flow Direction
    4-Way
  • Flow Rate
    0.14 Cv
  • For Use With Series
    SY100
  • Manifold Port(s)
    M3 x 0.50 mm
  • Manual Operation Type
    Locking (Slotted)
  • Manual Override Type
    Locking
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported Subplate Included
  • Response Time
    ≤10 ms
  • Seal Material
    Rubber
  • Series
    SY100
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    0.55 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8374-1981, JIS
  • Valve Function
    Poppet
  • Valve Series
    SY100
  • Wire Type
    L Plug Connector
  • Wiring Type
    L Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)