Motion
61876-MA
Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 480 mm OD, 46 mm Width, Open, Without Snap Ring
Mi Item #02619148
MFR #61876-MA
Price$22,689.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 480 mm OD, 46 mm Width, Open, Without Snap Ring
Mi Item #02619148
MFR #61876-MA

Mfr description
61876-MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,689.27/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    61876-MA
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    Radial/Deep Groove Ball Bearing with 380 mm bore, open closure, 480 mm outside diameter, and 46 mm width for heavy-duty radial applications.
  • Manufacturer Catalog Number
    61876-MA
  • Max Rpm
    2250 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    232000 N
  • Radial Static Load Capacity
    320000 N
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801540452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)