Motion
SOH106

ENERPAC
SOH106

Machine Lift, Hydraulic, 8.5 Ton Capacity
Mi Item #02619178
MFR #SOH106
Price$4,245.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SOH106

Machine Lift, Hydraulic, 8.5 Ton Capacity
Mi Item #02619178
MFR #SOH106

Mfr description
SOH-10-6 MACHINE LIFT
  • For lifting heavy equipment with minimum avaliable access
  • Remote Operation of hydraulic pump enhances safety
  • Low-height lifting toe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,245.16/each

Specifications

Dimensions

  • Base Dimensions
    7.480 x 8.460 in
  • Extended Height
    17.00 in
  • Extended Toe Height
    6.690 in
  • Overall Depth
    8.46 in
  • Overall Length
    7.48 in
  • Retracted Height
    11.61 in
  • Retracted Toe Height
    0.790 in
  • Stroke
    5.390 in
  • Stroke Length
    5-3/8 in
  • Weight
    59.2 lb.

Details

  • Capacity
    8.5 tons
  • Cylinder Type
    Single-Acting
  • Load Capacity
    8.5 ton
  • Manufacturer Product Page
  • Max Pressure
    10,000 psi
  • Nominal Capacity
    9 ton
  • Oil Capacity
    13.70 in³
  • Product Type
    Toe Jacks
  • Series
    SOH
  • Series / Type
    SOH Series / Hydraulic
  • Type
    Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)