Motion
BF5501
Flat Belt Idler Pulley - 0.6693 in Bore, 1.3100 in Face Width, 5.5000 in OD, Nylon Material
Mi Item #02619361
MFR #BF5501
Price$52.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 0.6693 in Bore, 1.3100 in Face Width, 5.5000 in OD, Nylon Material
Mi Item #02619361
MFR #BF5501

Mfr description
BF5501 IDLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.50/each

Specifications

Dimensions

  • Bore Diameter
    0.6693 in
  • Face Diameter
    5.0000 in
  • Face Width
    1.3100 in
  • Flat Surface Width
    1.0200 in
  • Outside Diameter
    5.5000 in

Details

  • Flat Surface Type
    Flat
  • Pulley Material
    Nylon
  • Type Of Bearing
    Ball Bearing
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)