Motion
MG305-SZZ3
Mast Guide Ball Bearing - 0.9843 in ID, 3.0000 in OD, 1.0000 in Width, Double Shield
Mi Item #02619365
MFR #MG305-SZZ3
Price$138.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide Ball Bearing - 0.9843 in ID, 3.0000 in OD, 1.0000 in Width, Double Shield
Mi Item #02619365
MFR #MG305-SZZ3

Mfr description
MG305SZZ-3 MAST GUIDE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.87/each

Specifications

Dimensions

  • Bore Diameter  
    0.9843 in
  • Height
    1.4
  • Length
    4.7
  • Outer Ring Width  
    1.0000 in
  • Outside Diameter  
    3.0000 in
  • Overall Width
    1.0000 in
  • Weight
    1.265
  • Width
    7.55

Details

  • Closure Type
    Shielded
  • Manufacturer Product Page
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Ball Bearing
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)